Buy more than* S$200* and get FREE SHIPPING

Self-Fusion Joining Isobutylene-Isoprene Rubber Tape No.15

3.92 (12)
Caution
Please twist by a half wrap, stretching the tape about twice as far.
Purpose
Electric Terminal processing of wires and cables for the connection. Electrical insulation of the cable terminal Insulation machines and tools to repair water pipes, such as government water mains.
Separator
nothing
Tensile Strength (N/10mm)
15.5
Tape Thickness (mm)
0.5
Extensibility (%)
550
Tape Length (m)
10
Base Material
Butyl rubber
Tape Width (mm)
19
Weight (g)
100
Color
Black
TRUSCO Part Number
391-4950
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J7100 06589003 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Use of outdoor electric wire connection (antenna connector) etc.
5
From Japan
On 2017-08-29 22:43:13
When connecting a connector (electric wire) outdoor wrap around the butyl rubber tape while stretching it about twice and wind it around and wind the vinyl tape on it for crimping purpose. After 5 years we rewound with repair, the connector itself, the contact point was as shiny as new.
This review is about item#6589003.
Antenna installation work
5
From Japan
On 2017-07-16 22:55:20
Power supply connector Partially used. Roll the same tape back and forth, crimp it with vinyl tape and use it. Even when replacing the cable after five years, the connector was as shiny as new. A terrible butyl butyl rubber tape.
This review is about item#6589003.
Inspection time
5
From Japan
On 2017-06-04 10:12:07
The tear of the tie rod end boots and the tear of the lower ball joint boots at the inspection were repaired. " I cleared the vehicle without problems.
This review is about item#6589003.
Wiring waterproof
4
From Japan
On 2017-05-04 10:25:10
I chose it by price at the fusion tape itself I usually use. I think that I will continue to use it because it can be used enough.
This review is about item#6589003.
Waterproof treatment of electric wire
5
From Japan
On 2016-02-01 14:41:25
The nearest tool shop is old because it is old and does not become usable, but Monotaro 's are new and comfortable to use.
This review is about item#06589003.
Termination processing of outdoor wiring
5
From Japan
On 2015-10-21 20:02:31
easy to handle. You can usually use it like a vinyl tape.
This review is about item#06589003.
It is used as an exterior tape of air-core coil.
5
From Japan
On 2015-07-01 10:26:31
① The price is relatively cheap and it is good to have a place where small lot can be purchased. ② Taping workability is not so bad, but there are occasional times when the tape is not loose, but there was no problem if it was handled politely.
This review is about item#06589003.
Non-slip clamp handle
1
From Japan
On 2014-06-30 20:22:17
I use it to wrap around the handle and use it for nonslip, but keep them in contact with each other and stick together.
This review is about item#06589003.
Bundle of wires
5
From Japan
On 2013-06-13 13:44:41
Easy to use and very good
This review is about item#06589003.
Taping of high places such as difficult place to work again
1
From Japan
On 2013-01-08 11:39:13
About a week or so, pulled parts broke. After fusion, it is pulled, it feels like to cut. To some extent, if not tough, I will not fuse, but pulling, I can tear off later.
This review is about item#06589003.

Related Products