Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.720 For Paint Application

4.64 (11)
Rewinding Force (N/18mm)
2.4
Adhesive Force (N /18mm )
2.9
Tensile Strength (N /18mm)
69.7
Tape Thickness (mm)
0.1
Extensibility (%)
2.9
Tape Length (m)
18
Base Material
Japanese paper
Color
White
...see all
Product Options
ADD TO CART
Adhesive Force to SUS (N/18mm) High Speed Unwinding Force Heat-Resistant Temperature (deg C) Adhesive Paper Tube Inside Diameter (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force to SUS (N/18mm) High Speed Unwinding Force Heat-Resistant Temperature (deg C) Adhesive Paper Tube Inside Diameter (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10-60 Rubber-based - 18 30 1Roll 1 J7530 89731537 1.42 SGD
In stock
- - 10-60 Rubber-based - 12 21 1Roll 1 J7510 89731512 0.95 SGD
In stock
- - 10-60 Rubber-based - 24 40 1Roll 1 J7540 89731546 1.98 SGD
In stock
2.65 2.84(30m/min) 10 - 60 Rubber type 30 15 190 1Pack(8Roll) 1 J7590 03362231 9.61 SGD
In stock
2.65 2.84(30m/min) 10 - 60 Rubber type 30 18 200 1Pack(7Roll) 1 J7600 03362247 9.03 SGD
In stock
2.65 2.84(30m/min) 10 - 60 Rubber type 30 24 190 1Pack(5Roll) 1 J7620 03362256 8.60 SGD
In stock
2.65 2.84(30m/min) 10 - 60 Rubber type 30 30 190 1Pack(4Roll) 1 J7630 02341622 9.61 SGD
In stock
2.65 2.84(30m/min) 10 - 60 Rubber type 30 50 160 1Pack(2Roll) 1 J7650 02341647 7.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-06-22 01:31:13
Good balance between tackiness and peeling property, good workability.
This review is about item#89731546.
Painting
3
From Japan
On 2017-02-22 15:10:25
The usability can work normally without problems. There was no request for this.
This review is about item#3362256.
Used as temporary fastening tape
5
From Japan
On 2017-02-13 21:33:57
I use it as a temporary fastening tape for things that we do not want traces to remain. One volume is used for a long time.
This review is about item#89731512.
Marks, packing, etc.
5
From Japan
On 2017-02-11 18:44:10
You can peel off immediately, it can be used for various purposes very useful.
This review is about item#3362247.
Coking mask
5
From Japan
On 2016-07-19 01:31:35
Used for caulking the window frame. I was able to work without problems.
This review is about item#89731512.
Masking of spray paint
5
From Japan
On 2016-05-02 18:57:52
There is no problem at all.
This review is about item#89731512.
Masking a car polish
4
From Japan
On 2015-10-20 22:55:22
These hands are limited to cheap ones.
This review is about item#89731512.
It is used for printing.
5
From Japan
On 2015-10-15 15:25:06
The place I always purchase was saved because I found it in a place where the stickiness of a different series became a weak type and I was in trouble.
This review is about item#03362256.
At the masking of car body painting
4
From Japan
On 2015-05-19 15:14:38
I wanted to buy a 50 mm wide single item but only 2 volumes set. There is no problem in use.
This review is about item#02341647.
When painting
5
From Japan
On 2014-11-19 13:44:10
It is good because stickiness is good and no paste remains
This review is about item#89731512.

Related Products