Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.7286 for Masonry Joint Sealing

4.00 (4)
Rewinding Force (N/18mm)
2
Adhesive Force (N /18mm )
2.8
Adhesive Force to SUS (N/18mm)
2.65
Tensile Strength (N /18mm)
63.9
Tape Thickness (mm)
0.11
Extensibility (%)
8
Paper Tube Inside Diameter (mm)
30
Tape Length (m)
18
...see all
Product Options
ADD TO CART
High Speed Unwinding Force Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High Speed Unwinding Force Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10-60 - - 24 40 - - 1roll 1 J7770 89731607 2.11 SGD
In stock
- 10-60 - - 15 26 - - 1roll 1 J7750 89731582 1.31 SGD
In stock
- 10-60 - - 18 30 - - 1roll 1 J7760 89731591 1.50 SGD
In stock
4.41(30m/min) 10 - 60 Rubber type Japanese paper 15 200 Blue 391-4976 1Pack(8Roll) 1 J7780 03386485 10.31 SGD
In stock
4.41(30m/min) 10 - 60 Rubber type Japanese paper 18 30 Blue 391-4984 1Pack(7Roll) 1 J7790 03386494 10.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Company
4
From Japan
On 2017-02-16 09:37:45
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#3386494.
Paint cover
3
From Japan
On 2015-12-04 10:46:20
Use without problems used to paint cover
This review is about item#03386485.
Masking of coking
4
From Japan
On 2014-02-11 10:06:41
It was expected to stretch, but did not stretch for. Be nice cheap is better made Monotarou Given the COSPA.
This review is about item#03386494.
Specification of coking
5
From Japan
On 2010-10-23 16:28:26
feel well
This review is about item#03386494.

Related Products