Buy more than* S$200* and get FREE SHIPPING

Economy Size Pt-6 Masking Tape For Glass Sealing

5.00 (1)
Caution
Please remove it the before joint surfaces get dry.
Purpose
masking for for joint sealing material of glass sash etc
Rewinding Force (N/18mm)
0.9
Adhesive Force (N /18mm )
3.3
Tensile Strength (N /18mm)
63.9
Adhesive Power (N/10mm)
0.81
Heat-Resistant Temperature (deg C)
10 - 80
Tensile Strength (N/mm)
25.0
Adhesive
Acrylic type
Tape Thickness (mm)
0.09
Extensibility (%)
3.7
Paper Tube Inside Diameter (mm)
30
Tape Length (m)
18
Base Material
Japanese paper
Color
Blue
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 190 391-4992 1Pack(8Roll) 1 J7900 03386537 9.99 SGD
In stock
18 200 391-5000 1Pack(7Roll) 1 J7910 03386546 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Curing of chile around wooden part during indoor painted wall construction
5
From Japan
On 2012-07-17 01:47:16
When used as a curing in the case of solid dust, when using ordinary masking tape, the adhesion is strong and it is easy to peel off, but this PT - 6 is made from masking tape for glass sealing of other company 's products Also weak adhesion, it is hard to cause peeling, but still firmly adheres.
This review is about item#03386537.

Related Products