Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"

4.65 (26)
Extensibility (%)
220
Base Material
PTFE
Color
Gray
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Tape Length (m) Tape Width (mm) Operating Temperature Range (deg C) Weight (g) Unwinding Force TRUSCO Part Number Peel Adhesion Force (N/19 mm) Tensile Strength (N/19mm:Reference Value) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Tape Length (m) Tape Width (mm) Operating Temperature Range (deg C) Weight (g) Unwinding Force TRUSCO Part Number Peel Adhesion Force (N/19 mm) Tensile Strength (N/19mm:Reference Value) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.23 10 38 -60 to 200 186 8.9(N/19mm) 124-6259 (To stainless steel) 8.7 210.0 110.5 4.58 Silicone series *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 No.903UL 02340922 129.99 SGD
In stock
0.13 - 100 -60 to 200 270 5.8(N/19mm) 214-4671 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 No.903UL 32950276 279.99 SGD
In stock
0.18 10 30 -60 to 200 111 7.1(N/19mm) 124-6208 (To stainless steel) 7.4 160.0 84.2 3.89 Silicone series   1Roll 1 No.903UL 02340843 77.99 SGD
In stock
0.08 10 75 -60 to 200 128 4.4(N/19mm) 401-1155 (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 48874971 129.99 SGD
In stock
0.23 - 100 -60 to 200 490 8.9(N/19mm) 214-4697 (To stainless steel) 8.7 210.0 110.5 4.58 Silicone series   1Roll 1 No.903UL 37045504 329.99 SGD
In stock
0.18 - 100 -60 to 200 370 7.1(N/19mm) 214-4689 (To stainless steel) 7.4 160.0 84.2 3.89 Silicone series   1Roll 1 No.903UL 37045425 269.99 SGD
Shipped after 2018-01-19
0.18 10 10 -60 to 200 37 7.1(N/19mm) 124-6046 (To stainless steel) 7.4 160 84.2 3.89 Silicone series   1Roll 1 No.903UL 02340807 26.99 SGD
In stock
0.13 - 300 -60 to 200 540 5.8(N/19mm) 401-1198 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series   1Roll 1 No.903UL 48875014 579.99 SGD
In stock
0.13 - 75 -60 to 200 203 5.8(N/19mm) 401-1201 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series   1Roll 1 No.903UL 48875023 159.99 SGD
Shipped after 2018-01-19
0.13 - 250 -60 to 200 675 5.8(N/19mm) 401-1180 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series   1Roll 1 No.903UL 48875005 459.99 SGD
Shipped after 2018-01-19
0.18 - 150 -60 to 200 555 7.1(N/19mm) 401-1210 (To stainless steel) 7.4 160.0 84.2 3.89 Silicone series   1Roll 1 No.903UL 48875032 389.99 SGD
Shipped after 2018-01-24
0.13 - 200 -60 to 200 540 5.8(N/19mm) 401-1171 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series   1Roll 1 No.903UL 48874996 409.99 SGD
Shipped after 2018-01-19
0.08 - 250 -60 to 200 425 4.4(N/19mm) 401-1139 (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 48874953 409.99 SGD
Shipped after 2018-01-19
0.08 - 200 -60 to 200 340 4.4(N/19mm) 401-1121 (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 48874944 349.99 SGD
Shipped after 2018-01-22
0.08 - 300 -60 to 200 510 4.4(N/19mm) 401-1147 (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 48874962 499.99 SGD
Shipped after 2018-01-19
0.23 - 75 -60 to 200 368 8.9(N/19mm) 401-1309 (To stainless steel) 8.7 210.0 110.5 4.58 Silicone series   1Roll 1 No.903UL 48875127 229.99 SGD
Shipped after 2018-01-19
0.23 - 200 -60 to 200 980 8.9(N/19mm) 401-1279 (To stainless steel) 8.7 210.0 110.5 4.58 Silicone series   1Roll 1 No.903UL 48875093 639.99 SGD
Shipped after 2018-01-19
0.18 - 75 -60 to 200 278 7.1(N/19mm) 401-1252 (To stainless steel) 7.4 160.0 84.2 3.89 Silicone series   1Roll 1 No.903UL 48875075 209.99 SGD
Shipped after 2018-01-19
0.13 - 150 -60 to 200 405 5.8(N/19mm) 401-1163 (To stainless steel) 7.1 93.0 48.9 3.74 Silicone series   1Roll 1 No.903UL 48874987 299.99 SGD
Shipped after 2018-01-22
0.18 - 250 -60 to 200 925 7.1(N/19mm) 401-1236 (To stainless steel) 7.4 160.0 84.2 3.89 Silicone series   1Roll 1 No.903UL 48875057 599.99 SGD
Shipped after 2018-01-19
0.08 - 150 -60 to 200 255 4.4(N/19mm) 401-1112 (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 48874935 269.99 SGD
In stock
0.08 10 100 -60 - 200 170 4.4(N/19mm) - (To stainless steel) 5.6 55 28.9 2.4 Silicone series   1Roll 1 No.903UL 32600486 169.99 SGD
In stock
0.08 10 10 -60 - 200 17 4.4(N/19mm) 124-6020 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340667 18.99 SGD
In stock
0.08 10 13 -60 - 200 22 4.4(N/19mm) 124-6062 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340676 20.99 SGD
In stock
0.08 10 19 -60 - 200 32 4.4(N/19mm) 124-6101 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340685 27.99 SGD
In stock
0.08 10 25 -60 - 200 43 4.4(N/19mm) 124-6143 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340694 37.99 SGD
In stock
0.08 10 30 -60 - 200 51 4.4(N/19mm) 124-6186 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340703 45.99 SGD
In stock
0.08 10 38 -60 - 200 65 4.4(N/19mm) 124-6224 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340712 59.99 SGD
In stock
0.08 10 50 -60 - 200 85 4.4(N/19mm) 124-6267 (Against stainless plate ) 5.6 55 28.9 2.4 Silicone based   1Roll 1 No.903UL 02340721 76.99 SGD
In stock
0.13 10 10 -60 - 200 27 5.8(N/19mm) 124-6038 (against stainless plate) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340737 22.99 SGD
In stock
0.13 10 13 -60 - 200 35 5.8(N/19mm) 124-6071 (Against stainless plate ) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340746 27.99 SGD
In stock
0.13 10 19 -60 - 200 51 5.8(N/19mm) 124-6119 (Against stainless plate ) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340755 40.99 SGD
In stock
0.13 10 25 -60 - 200 68 5.8(N/19mm) 124-7948 (Against stainless plate ) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340764 48.99 SGD
In stock
0.13 10 30 -60 - 200 81 5.8(N/19mm) 124-6194 (against stainless plate) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340773 63.99 SGD
In stock
0.13 10 38 -60 - 200 103 5.8(N/19mm) 124-6232 (Against stainless plate ) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340782 80.99 SGD
In stock
0.13 10 50 -60 - 200 135 5.8(N/19mm) 124-6275 (Against stainless plate ) 7.1 93.0 48.9 3.74 Silicone based   1Roll 1 No.903UL 02340791 91.99 SGD
In stock
0.18 10 13 -60 - 200 48 7.1(N/19mm) 124-6089 (Against stainless plate ) 7.4 160.0 84.2 3.89 Silicone based   1Roll 1 No.903UL 02340816 33.99 SGD
In stock
0.18 10 19 -60 - 200 70 7.1(N/19mm) 124-6127 (Against stainless plate ) 7.4 160.0 84.2 3.89 Silicone based   1Roll 1 No.903UL 02340825 50.99 SGD
In stock
0.18 10 25 -60 - 200 93 7.1(N/19mm) 124-6160 (against stainless plate) 7.4 160.0 84.2 3.89 Silicone based   1Roll 1 No.903UL 02340834 62.99 SGD
In stock
0.18 10 38 -60 - 200 141 7.1(N/19mm) 124-6241 (Against stainless plate ) 7.4 160.0 84.2 3.89 Silicone based   1Roll 1 No.903UL 02340852 96.99 SGD
In stock
0.18 10 50 -60 - 200 185 7.1(N/19mm) 124-6283 (Against stainless plate ) 7.4 160.0 84.2 3.89 Silicone based   1Roll 1 No.903UL 02340861 129.99 SGD
In stock
0.23 10 10 -60 - 200 49 8.9(N/19mm) - (Against stainless plate) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340877 34.99 SGD
In stock
0.23 10 13 -60 - 200 64 8.9(N/19mm) 124-6097 (Against stainless plate ) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340886 44.99 SGD
In stock
0.23 10 19 -60 - 200 93 8.9(N/19mm) 124-6135 (Against stainless plate) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340895 64.99 SGD
In stock
0.23 10 25 -60 - 200 123 8.9(N/19mm) 124-6178 (Against stainless plate ) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340904 82.99 SGD
In stock
0.23 10 30 -60 - 200 147 8.9(N/19mm) 124-6216 (Against stainless plate) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340913 95.99 SGD
In stock
0.23 10 50 -60 - 200 245 8.9(N/19mm) 124-6291 (Against stainless plate ) 8.7 210.0 110.5 4.58 Silicone based   1Roll 1 No.903UL 02340931 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Put it on the back of the chassis of the radio control
5
From Japan
On 2018-01-05 13:10:32
Surprisingly it does not surprise when sticking to the chassis becoming sticky completely It will do long lasting It is the highest
This review is about item#2340685.
Repairing instruments
5
From Japan
On 2017-11-25 14:51:31
Adhesion is not too strong not too weak, just feeling good. I want to use it from now on.
This review is about item#2340746.
Leather slip countermeasure to leather making machine
5
From Japan
On 2017-07-28 17:26:41
This item is surprisingly expensive unit price, but I am satisfied that I can purchase it worthy compared to other companies.
This review is about item#2340685.
Friction reduction of wooden board
4
From Japan
On 2017-07-01 16:03:06
I purchased it is the purpose to reduce the friction of wooden boards. Although it was able to reduce friction sufficiently with the item purchased this time, it was necessary to paste many times against the board because it was in the form of a tape. I hope there is a sheet type.
This review is about item#2340685.
Paste to sewing machine
3
From Japan
On 2017-06-16 07:29:27
Pasting to equipment, pasting using slip characteristics Cloth slipping is no problem
This review is about item#02340834.
Healing curing
4
From Japan
On 2016-11-02 09:57:24
It stretches with the force of pulling out the tape. Putting too much to paste, the attached corner will come up. It is generally good except for the point
This review is about item#2340667.
Sliding up the fabric at the sewing machine
5
From Japan
On 2016-02-06 14:03:10
Although I could not find it easily, I was surprised to believe that it was on this site, but it was saved because it is a site on a frequently used site. Although usability is good, it is high for the amount and durability is feeling like one step now.
This review is about item#02340667.
Used for heater part of machine
5
From Japan
On 2015-10-23 16:27:43
Compared with other companies, it is saved because it can buy it cheaply.
This review is about item#02340694.
Assembly plant
5
From Japan
On 2015-07-29 15:14:27
It can be used without problems in insulation and heat resistance.
This review is about item#02340667.
Where oil is applied, where there is heat, insulation is good, durable
5
From Japan
On 2015-05-15 22:59:32
, Because it is durable, it can be used anywhere ,,, (Since we purchased a total of 5 pieces, we plan to order later)
This review is about item#02340685.

Related Products