Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL-S"

4.29 (14)
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking.
Tensile Strength (N/19mm:Reference Value)
240
Tensile Strength (N/10mm)
126.3
Adhesive Power (N/10mm)
3.58
Tape Thickness (mm)
0.13
Extensibility (%)
250
...see all>
Product Options
ADD TO CART
Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Color TRUSCO Part Number TGK Product Number Weight (g) Adhesive Strength (N/19 mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Color TRUSCO Part Number TGK Product Number Weight (g) Adhesive Strength (N/19 mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PTFE + glass cloth 300 -60 to 200 Beige - - - 6.8(25deg C) Silicone series *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 No.973UL-S 32627646 559.99 SGD
Shipped after 2018-06-05
- PTFE + glass cloth 250 -60 to 200 Brown 401-1481 - 575 6.8(25deg C) Silicone series   1Roll 1 No.973UL-S 48875303 449.99 SGD
Shipped after 2018-05-29
- PTFE + glass cloth 150 -60 to 200 Brown 401-1465 - 345 6.8(25deg C) Silicone series   1Roll 1 No.973UL-S 48875285 269.99 SGD
Shipped after 2018-05-29
- PTFE + glass cloth 75 -60 to 200 Brown 401-1503 - 173 6.8(25deg C) Silicone series   1Roll 1 No.973UL-S 48875321 139.99 SGD
Shipped after 2018-05-28
- PTFE + glass cloth 200 -60 to 200 Brown 401-1473 - 460 6.8(25deg C) Silicone series   1Roll 1 No.973UL-S 48875294 379.99 SGD
Shipped after 2018-05-29
- PTFE + glass cloth 300 -60 to 200 Brown 401-1490 - 690 6.8(25deg C) Silicone series   1Roll 1 No.973UL-S 48875312 509.99 SGD
Shipped after 2018-05-29
10 PTFE+ glass cloth 13 -60 - 200 Beige 124-6810 680-17-98-24 - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02340965 23.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass crossing 19 -60 - 200 Beige 124-6844 680-17-98-25 - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02340974 34.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass cloth 25 -60 - 200 Beige 124-6879 680-17-98-26 - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02340983 41.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass cloth 30 -60 - 200 Beige 124-6909 - - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02340992 54.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass cloth 38 -60 - 200 Beige - - - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02341001 64.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass crossing 50 -60 - 200 Beige 124-6968 - - 6.8 (25 deg C) Silicone based   1Roll 1 No.973UL-S 02341017 82.99 SGD
Shipped after 2018-05-28
10 PTFE+ glass crossing 100 -60 - 200 Beige 214-4794 - - 6.8 (25 deg C) Silicone series   1Roll 1 No.973UL-S 06740246 179.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Tape of heating wire portion of vacuum packing machine
5
From Japan
On 2018-05-04 07:39:13
Nitoflon tape in the heating wire part Rechanging vacuum packing equipment Resurrected yea
This review is about item#02340965.
Maintenance for machine parts
4
From Japan
On 2017-09-26 08:35:29
I am satisfied that I can purchase the manufacturer's product cheaply and use it without problems.
This review is about item#02340983.
Curing of welded parts
4
From Japan
On 2017-08-29 19:11:36
It is used for curing around welded part. In the case of ordinary tape, it melts and becomes sticky, but it can be used without melting. It is still good if the price is cheap.
This review is about item#2341001.
Maintenance of packaging machines
5
From Japan
On 2017-05-31 16:08:18
The product was finished clean. I am very satisfied.
This review is about item#2340983.
Machine maintenance
5
From Japan
On 2017-01-27 17:22:33
The price is reasonable, I have been using it without problems and I would like to purchase it in the future.
This review is about item#2340983.
Clothing cover packaging
5
From Japan
On 2014-11-21 17:28:43
The products of Nitto are wonderful
This review is about item#02340992.
To improve the slippage of the hopper
5
From Japan
On 2014-04-23 19:19:07
Once I purchased the same thing at the tool store, I remember it was quite expensive, so I bought it cheaply, it was very helpful. We will also purchase.
This review is about item#02340983.
Use to fix model engine
2
From Japan
On 2013-09-02 15:34:00
Thicker thinner, better slip on the tape surface is easy to use.
This review is about item#02340965.
Fixing of goods.
5
From Japan
On 2013-04-02 13:27:02
It is useful when you attach a display sticker etc. to heat-generating machinery. I want the price to be cheaper.
This review is about item#02341017.
Reinforcement of connecting parts of precision instruments.
5
From Japan
On 2012-03-21 16:39:39
It is easy to use. I think that it is expensive, but it is reasonable if I think about the contents. I think that it is good if the adhesion strength is stronger a little if you want greed.
This review is about item#02340965.

Related Products