Buy more than* S$200* and get FREE SHIPPING

JETBROACH Cutter, One Touch

4.00 (7)
...see all
Product Options
ADD TO CART
Maximum Plate Thickness (mm) Drilling Ability (mm) Overall Length (mm) Type 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Recommended Cutting Speed (m/min) Sending Speed (mm/rev) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Plate Thickness (mm) Drilling Ability (mm) Overall Length (mm) Type 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Recommended Cutting Speed (m/min) Sending Speed (mm/rev) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Phi35 90 Jet brooch 1-0166 1 0208 117-2239 35 over 50 (mild steel) 0.02-0.1 1PC 1 16435 02155675 126.49 SGD
In stock
35 phi30 73 Jet brooch one-touch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16330 07000165 100.65 SGD
In stock
35 phi17.5 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16381 02154887 100.65 SGD
In stock
35 phi18 73 Jet brooch one-touch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16318 02154896 100.65 SGD
In stock
35 phi19 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16319 02154905 100.65 SGD
In stock
35 phi25 73 Jet brooch one-touch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16325 02155027 100.65 SGD
In stock
35 phi26 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16326 02155036 100.65 SGD
In stock
35 phi20 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16320 02154923 100.65 SGD
In stock
35 phi22 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16322 02154966 100.65 SGD
In stock
35 phi23 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16323 02154984 100.65 SGD
In stock
35 phi24 73 Jet brooch - - - 35 - 50 (mild steel) 0.02 - 0.1 1PC 1 16324 02155002 100.65 SGD
In stock
50 phi33 90 - - 1 0208 117-2212 - 0.02-0.1 1pc 1 16433 02155657 139.90 SGD
In stock
50 phi18 90 - - 1 0208 117-1968 - 0.02-0.1 1pc 1 16418 02155431 129.90 SGD
In stock
50 phi34 90 - - 1 0208 117-2221 - 0.02-0.1 1pc 1 16434 02155666 139.90 SGD
In stock
35 phi21 73 - - 1 0208 117-1631 - 0.02-0.1 1pc 1 16321 02154941 109.90 SGD
In stock
50 phi50 90 - - 1 0208 117-2387 - 0.02-0.1 1pc 1 16450 02155824 189.90 SGD
Shipped after 2017-01-25
50 phi22 90 - - - - - 0.02-0.1 1pc 1 16422 02155501 129.90 SGD
In stock
50 phi29 90 - - 1 0208 117-2174 - 0.02-0.1 1pc 1 16429 02155614 139.90 SGD
In stock
50 phi36 90 - - 1 0208 117-2247 - 0.02-0.1 1pc 1 16436 02155684 139.90 SGD
Shipped after 2017-01-27
50 phi38 90 - - 1 0208 117-2263 - 0.02-0.1 1pc 1 16438 02155702 139.90 SGD
Shipped after 2017-01-27
50 phi39 90 - - 1 0208 117-2271 - 0.02-0.1 1pc 1 16439 02155711 139.90 SGD
Shipped after 2017-01-27
50 phi40 90 - - 1 0208 117-2280 - 0.02-0.1 1pc 1 16440 02155727 139.90 SGD
In stock
50 phi42 90 - - 1 0208 117-2301 - 0.02-0.1 1pc 1 16442 02155745 169.90 SGD
Shipped after 2017-01-27
50 phi43 90 - - 1 0208 117-2310 - 0.02-0.1 1pc 1 16443 02155754 169.90 SGD
Shipped after 2017-01-27
35 phi19.5 73 - - 1 0208 117-1607 - 0.02-0.1 1pc 1 16382 02154914 109.90 SGD
Shipped after 2017-01-27
35 phi26.5 73 - - 1 0208 117-1755 - 0.02-0.1 1pc 1 16388 02155045 109.90 SGD
In stock
50 phi20 90 - - 1 0208 117-1992 - 0.02-0.1 1pc 1 16420 02155465 129.90 SGD
In stock
50 phi30 90 - - - - - 0.02-0.1 1pc 1 16430 02155623 139.90 SGD
In stock
35 phi24.5 73 - - - - - 0.02-0.1 1pc 1 16387 02155011 109.90 SGD
In stock
50 phi17.5 90 - - 1 0208 117-1950 - 0.02-0.1 1pc 1 16401 02155422 129.90 SGD
In stock
50 phi32 90 - - 1 0208 117-2204 - 0.02-0.1 1pc 1 16432 02155641 139.90 SGD
In stock
50 phi25 90 - - 1 0208 117-2123 - 0.02-0.1 1pc 1 16425 02155562 129.90 SGD
In stock
50 phi26.5 90 - - 1 0208 117-2140 - 0.02-0.1 1pc 1 16408 02155587 129.90 SGD
In stock
50 phi27 90 - - 1 0208 117-2158 - 0.02-0.1 1pc 1 16427 02155596 129.90 SGD
In stock
35 phi35 73 - - 1 0208 117-1861 - 0.02-0.1 1pc 1 16335 07000217 129.90 SGD
In stock
35 phi40 73 - - 1 0208 117-1917 - 0.02-0.1 1pc 1 16340 07000262 139.90 SGD
In stock
35 phi32 73 - - 1 0208 117-1836 - 0.02-0.1 1pc 1 16332 07000183 129.90 SGD
In stock
35 phi34 73 - - 1 0208 117-1852 - 0.02-0.1 1pc 1 16334 07000201 129.90 SGD
In stock
35 Phi27 73 Jet brooch 1-0166 1 0208 117-1780 35 over 50 (mild steel) 0.02-0.1 1PC 1 16327 02155054 100.65 SGD
Shipped after 2017-01-26
35 Phi28 73 Jet brooch one-touch 1-0166 1 0208 117-1798 35 over 50 (mild steel) 0.02-0.1 1PC 1 16328 07000147 100.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Steel bolt coupling hole drilling
5
From Japan
On 2016-10-19 17:26:15
It has been used for many years. Sharpness is good, is a long-lasting goods. Monotaro price also very pleased.
This review is about item#2154966.
Drilling of H steel
1
From Japan
On 2016-08-16 15:32:12
It has no longer cut in only 10 locations in the drilling work. Will there is a problem with the durability? Or will the evil of the product.
This review is about item#2154966.
Used in drilling of steel
5
From Japan
On 2016-06-11 04:34:23
It was a big success
This review is about item#02154923.
Drilling of 30 mm iron plate
5
From Japan
On 2016-01-04 12:47:00
Cheap very use
This review is about item#07000147.
Mainly mold, along the way drilling of square pipe of the more difficult 150 square corresponding to the laser
3
From Japan
On 2015-05-05 10:06:25
I think price is the setting that really licked Japanese users? Will manufacturers have abandoned the Japanese market? What do going not Monotsukuri in Japan? It is candid advice from the hard user of Nitto Kohki.
This review is about item#02154905.
Opened iron plate hole
5
From Japan
On 2015-04-29 15:05:50
Because the iron plate, may be without so long.
This review is about item#02155815.
Electric facility materials for steel processing
4
From Japan
On 2014-09-24 13:38:59
Normal material is less burden on the operator it is possible to work without carried the material can be perforated early without mule problem However, there is a variation in the even hardness in the ordinary steel, it may not go cuts at the beginning of cutting
This review is about item#02154941.

Related Products