Buy more than* S$200* and get FREE SHIPPING

Line Coupler 200L

Mounting Size
1/2
Minimum Cross-sectional Area (mm2)
19
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Valve
Available (one-way switch type)
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket + plug
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Weight (g)
890
Material (Body)
Aluminum
Size
Inlet: 400PM Outlet: 20SM and 40SM
Material
Steel
TRUSCO Part Number
113-3926
Specification
Simple Air Collecting Pipe
Accessories
One high coupler socket (for hose attachment) 400SH
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200L 02110647 149.99 SGD
In stock
ADD TO CART

Related Products