Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Line Coupler 200 T Model

5.00 (5)
Minimum Cross-sectional Area (mm2)
19
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Valve
Available (one-way switch type)
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket + plug
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Weight (g)
272
Material (Body)
Aluminum
Size
Inlet: 20PM Outlet: 200-20SM
Material
Steel
TRUSCO Part Number
113-3918
Specification
Simple Air Collecting Pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200T 02110665 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a bicycle air compressor
5
From Japan
On 2016-08-12 18:54:40
very good. Nitto Kohki and Japanese manufacturers are relieved
This review is about item#2110665.
For air cleaning cleaning work.
5
From Japan
On 2015-03-18 12:19:53
Those purchased at home center before, unknown air leakage occurred. This time, I bought this item at almost the same price, but it is very good. It is also good to make, and couplers are Nitto Kiki's items are still easy to use.
This review is about item#02110665.
Bifurcation of air hose
5
From Japan
On 2015-02-02 09:22:50
Is good.
This review is about item#02110665.
Use multiple air tools without replacement from the compressor.
5
From Japan
On 2013-02-04 12:11:58
There is no problem at all in use. I wonder if there is no complaints in terms of quality. It seems that the product of the former Osaka soul was cheap so it is only concerned with that point. I'm glad I bought it.
This review is about item#02110665.
Distribution of AAR
5
From Japan
On 2012-12-28 13:20:40
It is very convenient with one touch
This review is about item#02110665.

Related Products