Buy more than* S$200* and get FREE SHIPPING

High Coupler Plug, Male Mounting

4.61 (18)
Dimensions Bd (mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Specification Valve Structure Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Specification Valve Structure Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 9 Female screw 23 113-2474 Universal type air piping - G1/4 G1/4(PF1/4) Hexagon 17 1PC 1 20PFF 02109161 3.99 SGD
In stock
37 14 Nut 39 113-2237 - Without valve Rc3/8 R3/8(PT3/8) Hexagon 21 1PC 1 30PF 02109222 3.99 SGD
In stock
36 13 Female screw 28 113-2202 - Valve not available Rc1/4 R1/4(PT1/4) Hexagon 17 1PC 1 20PF 02110437 3.99 SGD
In stock
38 15 Female screw 70 113-2261 - Valve not available Rc1/2 R1/2(PT1/2) Hexagon 29 1PC 1 40PF 02110491 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
During machine assembly
5
From Japan
On 2017-11-17 08:46:56
When it is suddenly due to customers' convenience, I am saved because it arrives soon.
This review is about item#02109222.
For airgun couplers
5
From Japan
On 2016-11-09 00:32:01
good. Although it will be compared with cheap items, since it is hard to decrease and hardly reduces, air leakage from the coupler attachment portion is small.
This review is about item#02110437.
Air tool piping
4
From Japan
On 2016-07-01 16:14:41
I could use it without problems.
This review is about item#02109161.
For installation of air hose
5
From Japan
On 2016-06-18 10:10:29
Because it is a manufacturer item, I use it with confidence. There is no problem.
This review is about item#02110437.
Air piping
1
From Japan
On 2015-11-30 14:11:58
Since it is a product of Nitto Kohki, there is nothing wrong The price is too high. The couplers of Nitto Kohki can be purchased at a price of 2 to 30% from other monitors at other dealers
For air blow gun
5
From Japan
On 2015-10-24 18:37:27
Because factory machining air blow gun is used in the range of 6 meters, rotatable coupler is easy to use, therefore wears out and leaks air. I am using Nitto from the past.
This review is about item#02110437.
Painting
5
From Japan
On 2015-05-03 18:12:40
good
This review is about item#02109161.
Car maintenance
5
From Japan
On 2014-10-17 13:38:17
The goods are solid and easy to use.
This review is about item#02109161.
Compressor joint
5
From Japan
On 2014-02-20 21:57:55
Used as a fitting when attaching an air filter to the compressor. The price is somewhat high but the goods are good and there are no air leaks so we use the products of Nitto Kohki.
This review is about item#02109161.
Air tool work.
5
From Japan
On 2013-10-29 16:50:27
I used it immediately after goods arrival. Nitto san 's parts fit well and there are no air leaks, the installation part for air tool is almost made by Nitto. The price is slightly higher than other companies, but it is not a high product even considering durability, reliability, work efficiency. Those who use a lot of numbers may think in terms of cost, but those who do not need that number are definitely a thing.
This review is about item#02109161.

Related Products