Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Plug, For Mounting Hose

4.76 (21)
Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 113-0226 for 1/4 hose 5 16 9 57 2.0[20] 30 Without valve 28 1PC 1 20PH 02109177 3.99 SGD
In stock
- 113-0285 1/2 (for hose) 7.5 20 15 63 2.0[20] 36 Valve not available 53 1PC 1 40PH 02109353 5.99 SGD
In stock
- 113-0251 for 3/8 hose 7.5 16 11.3 61 2.0[20] 34 Without valve 31 1PC 1 30PH 02110473 3.99 SGD
In stock
2.0 - for 1/4 hose 4.5 16 7.2 54 - 27 Without valve 24 1PC 1 17PH 11132432 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-06 15:15:04
Firstly, air leakage was considerably reduced. It is a good product. Air tools will select the products of this company.
This review is about item#2109177.
Used for impact drivers of Nitto Kohki
5
From Japan
On 2017-06-14 14:09:40
We appreciate Nitto Kohki's genuine products at a low price, even more quickly to respond.
This review is about item#2109177.
Pipe extension of air compressor
5
From Japan
On 2017-02-27 01:48:45
I locked tightly and there is no play. I want to replace all of the coupler plugs in my house.
This review is about item#02110473.
Air piping
5
From Japan
On 2017-02-25 23:13:41
It is less durable than other makers as it is firmly made with less rattling.
This review is about item#2110473.
Track Maintenance
5
From Japan
On 2016-10-19 14:57:08
I bought it because I was using this manufacturer from my predecessor. I can use it without trouble.
This review is about item#2110473.
Polisher and impact wrench Other
5
From Japan
On 2016-10-14 18:40:35
I can use it without any problems.
This review is about item#2110473.
Connection with compressor
5
From Japan
On 2016-07-08 16:08:02
enough.
This review is about item#11132432.
For air hose mounting
5
From Japan
On 2016-05-10 08:46:35
It was installed without problems. Since it is a maker item, it has no problem.
This review is about item#11132432.
Plug of rubber air hose
5
From Japan
On 2015-12-03 02:26:52
It has good living with the company's socket and quality is stable.
This review is about item#02109177.
For argon gas cylinder hose connection
3
From Japan
On 2015-11-28 02:42:15
I used Hi Coupler so that it can be separated from the cylinder with one touch. Correctly there is a coupler for argon, but I used it unavoidably because it was not treated with a monotaro. The part of bamboo shoots seems to be too thin, and gas flow is not good. It is self-responsibility.
This review is about item#11132432.

Related Products