Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, for Female Screw Install

4.78 (23)
Dimensions Bd (mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 14 4 37 10 22 113-0676 R1/8 Rc1/8(PT1/8) 1PC 1 10PM 02109134 3.99 SGD
In stock
Hexagon 14 7.5 41 13 25 113-0684 R1/4 Rc1/4(PT1/4) 1PC 1 20PM 02110455 3.99 SGD
In stock
Hexagon 19 7.5 42 14 46 113-0714 R3/8 Rc3/8(PT3/8) 1PC 1 30PM 02110482 3.99 SGD
In stock
Hexagon 22 12 46 16 59 113-0749 R1/2 Rc1/2(PT1/2) 1PC 1 40PM 02110516 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
23 Customer Reviews
The reviews are automatic translation.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:37:59
Impression about the product, improvement point is not especially I think that it is good
This review is about item#2110455.
Air control
3
From Japan
On 2017-11-11 18:22:13
I always use it. I think that there is no problem. I will continue to use it. I prefer stainless steel which does not rust if possible.
This review is about item#2109134.
Pneumatic tool
5
From Japan
On 2017-04-06 19:13:07
I thought plating and processing were very beautiful. The seal tape is also easy to wind up and is satisfactory.
This review is about item#2110455.
For air compressor
3
From Japan
On 2016-10-14 20:13:39
No problem. It is a repeater
This review is about item#2110455.
Replacement of air tool
5
From Japan
On 2016-09-29 18:44:50
There is no problem at all. As the air leaks as it deteriorates, it is stocking because it is frequently replaced.
This review is about item#2110455.
Car maintenance
5
From Japan
On 2016-01-11 17:36:46
I am satisfied with reasonable price.
This review is about item#02110455.
When using air tool
5
From Japan
On 2015-11-06 11:34:24
There is sufficient performance.
This review is about item#02110516.
To air tools
4
From Japan
On 2015-10-27 23:45:48
It is definitely cheaper than buying it at your home center. Let's recommend it as a coupler of Nitto Kohki. It is still different from PB's translation I do not understand it.
This review is about item#02110455.
Reserve
5
From Japan
On 2015-10-24 10:05:23
Purchase for replacement spare. I think there is no problem.
This review is about item#02110455.
Used for expansion of compressor hose and others.
5
From Japan
On 2015-10-02 17:19:03
It is better if the seal material is attached.
This review is about item#02110482.

Related Products