Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Socket, for Male Screw Install

4.80 (5)
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
26.5
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all
Product Options
ADD TO CART
Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female screw 95 113-2504 Rc1/4 R1/4(PT1/4) Hexagon 19 49.5 13 1PC 1 20SF 02109195 10.02 SGD
In stock
Nut 103 113-2539 Rc3/8 R3/8(PT3/8) Hexagon 21 50.5 14 1PC 1 30SF 02109256 10.02 SGD
In stock
Nut 139 113-2563 Rc1/2 R1/2(PT1/2) Hexagon 29 52.5 15 1PC 1 40SF 02109371 14.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural machinery, pneumatic insertion, others
5
From Japan
On 2016-11-09 08:54:01
I just bought it and used it only once, but the making is solid and there is no problem with the operation. I think that it is a reliable product.
This review is about item#02109256.
For installation of air hose
5
From Japan
On 2016-06-18 10:05:00
Since it is a maker item, it can be used with confidence.
This review is about item#02109195.
coupler
5
From Japan
On 2013-03-17 19:08:34
It is useful in environments where air tools are frequently replaced because it can attach and detach female couplers without repelling air.
This review is about item#02109256.
Air supply to machine
5
From Japan
On 2013-03-10 17:29:51
Use a tube connector on the female screw. (Since the tube connector is female) urethane tube is quick to deteriorate, so it is handy because we often use nylon tubes.
This review is about item#02109195.
It is use as an air - tool.
4
From Japan
On 2010-04-24 17:37:07
It also makes it possible to remove rust, remove it, and install it there somewhat
This review is about item#02109195.

Related Products