Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Socket, For Mounting Male ThreadBrass

Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female screw 103 113-2512 Rc1/4 R1/4(PT1/4) Hexagon 19 49.5 13 1PC 1 BSBM-20SF 02109554 25.99 SGD
In stock
Nut 105 113-2547 Rc3/8 R3/8(PT3/8) Hexagon 21 50.5 14 1PC 1 BSBM-30SF 02109615 25.99 SGD
In stock
Nut 149 113-2571 Rc1/2 R1/2(PT1/2) Hexagon 29 52.5 15 1PC 1 BSBM-40SF 02109737 29.99 SGD
In stock
ADD TO CART

Related Products