Buy more than* S$200* and get FREE SHIPPING

High Stainless Steel Coupler Socket, For Mounting Male Thread

Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 19 49.5 13 Female screw 98 113-2521 Rc1/4 R1/4(PT1/4) 1PC 1 SUS-20SF 02109913 48.99 SGD
Shipped after 2018-02-26
Hexagon 21 50.5 14 Nut 99 113-2555 Rc3/8 R3/8(PT3/8) 1PC 1 SUS-30SF 02109974 48.99 SGD
Shipped after 2018-02-26
Hexagon 29 52.5 15 Female screw 138 113-2580 Rc1/2 R1/2(PT1/2) 1PC 1 SUS-40SF 02110096 56.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products