Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Socket, For Mounting Hose

4.64 (22)
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
26.5
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
for 1/4 hose 7.2 69.5 4.5 27 99 - 1PC 1 17SH 06366385 10.99 SGD
In stock
for 1/4 hose 9 72.5 5 30 103 113-0404 1PC 1 20SH 02109204 10.99 SGD
In stock
3/8 (for hose) 11.3 76.5 7.5 34 106 113-0439 1PC 1 30SH 02109265 10.99 SGD
In stock
For 1/2 hose 15 78.5 9 36 118 113-0463 1PC 1 40SH 02109387 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Hose from air impact impact compressor
5
From Japan
On 2018-02-09 20:13:23
In particular, there is no problem. I think the price is reasonable.
This review is about item#2109387.
During machine maintenance
5
From Japan
On 2017-08-06 15:11:39
Goods that are much better than what I used to date Air leakage has been considerably reduced
This review is about item#6366385.
Used as a replacement part due to deterioration
5
From Japan
On 2017-06-22 09:16:24
Although it is trying by exchange, it is smooth feeling without any problem at all.
This review is about item#02109204.
Machine maintenance
5
From Japan
On 2017-02-19 20:05:16
Is it good to make the seal part, it is durable and it is hard to leak air.
This review is about item#2109265.
For air compressor
4
From Japan
On 2016-10-14 20:12:56
No problem. It is a repeater
This review is about item#2109204.
Using air tool
5
From Japan
On 2016-09-29 21:03:08
I am very satisfied with the smooth desorption of the truly
This review is about item#2109204.
When installing hose
5
From Japan
On 2016-05-30 09:24:45
It is saved because it can purchase cheaper than a trading company.
This review is about item#02109204.
For installation of air hose
5
From Japan
On 2016-05-10 09:16:05
I am using it with confidence because it is a manufacturer item. The coupling part is also firm.
This review is about item#06366385.
Car maintenance
5
From Japan
On 2016-01-27 17:00:10
I can use it without any inconvenience.
This review is about item#02109204.
For gas hose connection of TIG welding machine
3
From Japan
On 2016-01-20 22:20:35
When transferring the argon gas of the TIG welding machine and the cylinder of the mixed gas of the MIG / MAG welding machine, connect the hose to the regulator outlet so that it can be detached with one touch. Since the coupler for argon gas is expensive, it is substituted with this inexpensive.
This review is about item#06366385.

Related Products