Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Brass Coupler Socket, For Mounting Hose

Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107 113-0412 1/4 (for hose) 9 72.5 5 30 1PC 1 BSBM-20SH 02109563 25.99 SGD
In stock
111 113-0447 for 3/8 hose 11.3 76.5 7.5 34 1PC 1 BSBM-30SH 02109624 25.99 SGD
In stock
124 113-0471 1/2 (for hose) 15 78.5 9 36 1PC 1 BSBM-40SH 02109746 29.99 SGD
In stock
ADD TO CART

Related Products