Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Stainless Steel Socket, For Mounting Hose

Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 113-0421 for 1/4 hose 9 72.5 5 30 1PC 1 SUS-20SH 02109922 48.99 SGD
Shipped after 2018-02-26
101 113-0455 for 3/8 hose 11.3 76.5 7.5 34 1PC 1 SUS-30SH 02109983 48.99 SGD
Shipped after 2018-02-26
118 113-0480 1/2 (for hose) 15 78.5 9 36 1PC 1 SUS-40SH 02110105 55.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products