Buy more than* S$200* and get FREE SHIPPING

High Coupler Socket, For Mounting Male Thread

5.00 (1)
Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55.5 7 13 104 113-1087 R1/4 Rc1/4(PT1/4) Hexagon 19 1PC 1 BSBM-20SM 02109572 25.99 SGD
In stock
56.5 8 14 119 113-1117 R3/8 Rc3/8(PT3/8) Hexagon 19 1PC 1 BSBM-30SM 02109633 25.99 SGD
In stock
59.5 9 16 136 113-1141 R1/2 Rc1/2(PT1/2) Hexagon 23 1PC 1 BSBM-40SM 02109755 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of mold temperature control
5
From Japan
On 2016-06-14 15:20:33
Since long ago I have been using this Hi Coupler, there is also a relationship of replacement packing, the inside of the company is unified with Nitto Kohki. It is saved when there is handling of replacement packing of BSBM - 30SM.
This review is about item#02109633.

Related Products