Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Stainless Steel Socket, Male Thread

4.00 (2)
Dimension D (phi mm)
25.4
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 13 Bolt 96 113-1095 R1/4 Rc1/4(PT1/4) Hexagon 19 55.5 1PC 1 SUS-20SM 02109931 48.99 SGD
In stock
8 14 Bolt 105 113-1125 R3/8 Rc3/8(PT3/8) Hexagon 19 56.5 1PC 1 SUS-30SM 02109992 48.99 SGD
In stock
9 16 External thread 120 113-1150 R1/2 Rc1/2(PT1/2) Hexagon 23 59.5 1PC 1 SUS-40SM 02110114 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When auxiliary tank of air compressor is connected
3
From Japan
On 2017-05-24 21:21:04
I bought it for auxiliary tank connection of the compressor. Although I was worried about my first purchase, I was glad that I could connect with a good touch.
This review is about item#2109931.
Track maintenance
5
From Japan
On 2015-10-14 08:43:00
I think the first impression is beautiful. Hikapura socket (for female installation) stainless steel is the best because the environment where you are located is close to the sea.
This review is about item#02109931.

Related Products