Buy more than* S$200* and get FREE SHIPPING

Nut Coupler Socket, for Install Urethane Hose

4.58 (24)
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
26.5
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Nut
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Material (Body)
Steel
...see all
Product Options
ADD TO CART
Dimension T (mm) Valve Dimensions A (mm) Weight (g) Specification TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Dimension B (phi mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Valve Dimensions A (mm) Weight (g) Specification TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Dimension B (phi mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 19 Available 17 117 - 113-3195 5x8 4.5 9 - 11[92 - 112] Hexagon 19 60 1PC 1 50SN 02110534 11.35 SGD
In stock
Hexagon 19 Available (one-way switch type) 17 115 For urethane hose mounting 113-3225 6x9 5.3 9 - 11[92 - 112] Hexagon 19 59.5 1PC 1 60SN 02110552 12.19 SGD
In stock
Hexagon 19 Available 17 115 - 113-3250 6.5x10 5.3 9 - 11[92 - 112] Hexagon 19 59.5 1PC 1 65SN 02110586 12.19 SGD
In stock
Hexagon 19 Available 19 120 - 113-3284 8x12 7.5 9 - 11[92 - 112] Hexagon 19 61.5 1PC 1 80SN 02110604 12.19 SGD
In stock
Hexagon 19 Available 19 120 - 113-3314 8.5x12.5 7.5 9 - 11[92 - 112] Hexagon 19 61.5 1PC 1 85SN 02110631 12.19 SGD
In stock
Hexagon 24 Available 23 153 - 113-3349 11x16 10 9 - 11(92 - 112) Hexagon 23 64..5 1PC 1 110SN 02110254 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.58
24 Customer Reviews
The reviews are automatic translation.
Rust and weight
3
From Japan
On 2016-10-19 23:02:35
There It is difficult point because absolutely rust easily. I wonder if air tool plus the weight is slightly neck because there is after weight. So strong has been using the light high coupler ace socket to rust.
This review is about item#2110631.
Tire replacement work
5
From Japan
On 2016-09-29 18:47:46
Making is, we use with peace of mind if you are firm.
This review is about item#2110254.
As coupler
3
From Japan
On 2016-08-22 18:30:38
Without any problems, you can connect the air
This review is about item#2110586.
Air hose connection
5
From Japan
On 2016-06-16 15:32:14
It smart because it does not also used leak without any band from the connection part. There is also more cheap, but is Nitto Kohki also trust this time.
This review is about item#02110254.
I use in the repair shop.
5
From Japan
On 2016-02-04 07:56:30
Also obtained improvement is not.
This review is about item#02110254.
Car maintenance
5
From Japan
On 2016-01-11 17:35:59
We are satisfied at an affordable price.
This review is about item#02110586.
Air piping
2
From Japan
On 2015-12-10 12:52:50
Ring was a little rusty. Since there is no hindrance to use use this leave. But Mono's stock is sometimes also rust which does not rust usually. Improvement of the warehouse environment is I think you need. The product itself is good only in the storage is bad.
This review is about item#02110534.
Air hose for the workplace is broken is for the exchange so was the air leakage
5
From Japan
On 2015-11-26 18:16:44
Work is not the part that could have saved will be able to by the exchange
This review is about item#02110586.
When using air tools
5
From Japan
On 2015-11-06 11:19:12
There is a sufficient performance.
This review is about item#02110254.
Could be attached firmly because the connecting member of the air compressor hose.
5
From Japan
On 2015-08-28 09:27:48
Is pleased
This review is about item#02110631.

Related Products