Buy more than* S$200* and get FREE SHIPPING

Nut Coupler Plug, for Install Urethane Hose

4.82 (22)
Dimension E (phi mm)
7.5
Recommended Range for Torque Tightening (N m [kgf / cm])
9 to 11[92 to 112]
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Nut
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Dimension B (phi mm) Dimension T (mm) Valve Dimension H (mm) Weight (g) Specification TRUSCO Part Number Dimensions A (mm) Compatible Hose Inner Diameter x Outer Diameter (mm) Other Side's Hose Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Dimension B (phi mm) Dimension T (mm) Valve Dimension H (mm) Weight (g) Specification TRUSCO Part Number Dimensions A (mm) Compatible Hose Inner Diameter x Outer Diameter (mm) Other Side's Hose Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 4.5 Hexagon 17 None Hexagon 17 30 - 113-3187 17 5x8 phi5xphi8 1PC 1 50PN 02110525 5.33 SGD
In stock
43 5.3 Hexagon 17 Not available Hexagon 17 40 - 113-3217 17 6x9 phi6xphi9 1PC 1 60PN 02110543 5.48 SGD
In stock
43 5.3 Hexagon 17 Not available Hexagon 17 42 For urethane hose mounting 113-3241 17 6.5x10 phi6.5 x phi10 1PC 1 65PN 02110561 5.52 SGD
In stock
45 7.5 Hexagon 19 None Hexagon 19 50 - 113-3276 19 8x12 phi8 X phi12 1PC 1 80PN 02110595 5.52 SGD
In stock
45 7.5 Hexagon 19 Not available Hexagon 19 52 - 113-3306 19 8.5x12.5 phi8.5xphi12.5 1PC 1 85PN 02110613 5.52 SGD
In stock
52 7.5 Hexagon 24 None Hexagon 23 75 - 113-3331 - 11x16 phi11xphi16 1PC 1 110PN 02110245 11.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
For hose with air tool
5
From Japan
On 2017-11-14 15:06:12
I can use it without using a hose band, so I think it is very convenient.
This review is about item#2110613.
For air drivers
5
From Japan
On 2017-09-16 12:20:40
Since we were concerned about air leakage, we selected this brand item. I am using it without problems.
This review is about item#2110561.
Air gun, painting, air inflator
5
From Japan
On 2017-09-10 13:31:28
There is no problem with the quality of the coupler. It is better that the hose side of the tightening nut is tapered and difficult to catch. Both the main body and the nut are hexagon sized 17 mm, so you do not have to worry about tools.
This review is about item#2110561.
Maintenance
5
From Japan
On 2017-07-04 16:53:29
The reason why I bought this cheap price is Nitto's thing and this price was right at the price.
This review is about item#2110561.
For piping of air tools
5
From Japan
On 2016-08-18 09:44:17
Petit! And biting comfortably, no air leaks at all. Since there is not much difference in price with inexpensive goods, it is a place where I would like to use good products of domestic products. Even with a slight air leak, if Chile also pile up ....
This review is about item#2110561.
Air hose connection
5
From Japan
On 2016-06-16 15:31:29
It is smart because there is no leakage from the connection and no band is used. There are also cheaper ones but this time it is a trusted Nitto Kohki.
This review is about item#02110245.
As for civil engineering air hose.
5
From Japan
On 2016-05-31 15:19:53
Since I used the plug of Nitto Kohki more than before, although there was a track record, the plug purchased with Monotaro this time is also good.
This review is about item#02110561.
Desorption to a compressor
5
From Japan
On 2015-06-16 16:03:15
Easy to install on the hose, easy to install and remove the pneumatic machine.
This review is about item#02110613.
Tire exchange
5
From Japan
On 2015-04-03 10:09:27
A certain maker who used it previously leaked air from the connection port. Truly made by Nitto, comfortable without air leakage. Bank of lodging loss.
This review is about item#02110595.
Air piping
5
From Japan
On 2014-12-04 11:18:37
It can be used without problems.
This review is about item#02110561.

Related Products