Buy more than* S$200* and get FREE SHIPPING

Lever Lock Coupler Plug L-PD Type, Cap for Plug

Pressure Resistance (MPa)
2.7
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Material (Body)
Aluminum alloy
...see all>
Product Options
ADD TO CART
Installation Shape Dimensions L (mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Size Lever Maximum Opening Dimensions (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions D (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Dimensions L (mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Size Lever Maximum Opening Dimensions (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions D (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cap for plug 60 -20 to +80 - 230 - 1 1/4 183 120[1224] 83 13 Mu valve (both road open type) 1PC 1 AL-L-10PD 02113955 37.99 SGD
Shipped after 2018-01-25
Cap for plug 68 -20 to +80 - 295 - 1 1/2 191 140[1428] 91 17 Mu valve (both road open type) 1PC 1 AL-L-12PD 02114016 38.99 SGD
Shipped after 2018-01-25
Plug cap 46 -20 To + 80 1-1289 100 120-7491 3/4 122 50[510] 54 12 Mu valve (both road open type) 1PC 1 AL-L-6PD 02114131 25.99 SGD
In stock
Caps for plugs 84 -20 - +80 - 360 - 2 201 260[2652] 100 11 No valves (both way open type) 1PC 1 AL-L-16PD 02114077 41.99 SGD
In stock
Connectors for plugs 54 -20 - +80 - 145 - 1 132 70[714] 62 12 No valves (both way open type) 1PC 1 AL-L-8PD 02114192 28.99 SGD
In stock
ADD TO CART

Related Products