Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Lock Cupla Socket L-SD Type, Cap for Sockets

3.00 (1)
Pressure Resistance (MPa)
2.7
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Others Size Maximum Tightening Torque (N・m[kgf・cm]) Dimension D (phi mm) Dimensions A (mm) Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Others Size Maximum Tightening Torque (N・m[kgf・cm]) Dimension D (phi mm) Dimensions A (mm) Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 -20 to +80 140 Aluminum alloy - 2 260[2652] 63 13 Mu valve (both road open type) Seo socket cap 1PC 1 AL-L-16SD 02114104 19.99 SGD
In stock
54 -20 to +80 90 Aluminum alloy - 1 1/2 140[1428] 53.4 15 Mu valve (both road open type) Seo socket cap 1PC 1 AL-L-12SD 02114043 14.99 SGD
Shipped after 2018-06-27
44 -20 - +80 45 Aluminum alloy Ring holes have no ring. 1 70[714] 36.7 10 No valves (both way open type) Cap for sockets 1PC 1 AL-L-8SD 02114226 13.99 SGD
In stock
32 -20 - +80 35 Aluminum alloy Ring holes have no ring. 3/4 50[510] 32 8 No valves (both way open type) Connector for sockets 1PC 1 AL-L-6SD 02114165 11.99 SGD
In stock
57 -20 to +80 70 Aluminumalloy - 1.25 120[1224] 45.5 14 Mu valve (both road open type) Socketcap 1PC 1 AL-L-10SD 02113982 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:38:48
Good use. It is hard to break.
This review is about item#02114165.

Related Products