Buy more than* S$200* and get FREE SHIPPING

Lever Lock Cupla Plug, For Male Mounting

5.00 (1)
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Material (Body)
Aluminum alloy
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions A (mm) Socket or Plug Valve Structure Installation Shape Pressure Resistance (MPa) Operating Temperature Range (deg C) Dimensions Hp (mm) Dimensions Bp (mm) Weight (g) Dimension T (phi mm) Size Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions A (mm) Socket or Plug Valve Structure Installation Shape Pressure Resistance (MPa) Operating Temperature Range (deg C) Dimensions Hp (mm) Dimensions Bp (mm) Weight (g) Dimension T (phi mm) Size Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 28 Plug Mu valve (both road open type) Internal thread - -20 to +80 - 27 110 Rc1 1/4 1 1/4 59 120[1224] 1PC 1 AL-LA-10TPF 02114253 14.39 SGD
In stock
42 24 Plug No valves (both way open type) Female screw - -20 - +80 Hexagon 60 35 130 Rc1 1/2 1 1/2 58 140[1428] 1PC 1 AL-LA-12TPF 02114287 18.65 SGD
In stock
48 28 - No valves (both way open type) Nut 2.7 -20 - +80 Octagon 70 44 170 Rc2 2 64 260[2652] 1PC 1 AL-LA-16TPF 02114314 22.92 SGD
In stock
26 20 - No valves (both way open type) Nut 2.7 -20 - +80 Hexagon 36 17 45 Rc3/4 3/4 42 50[510] 1PC 1 AL-LA-6TPF 02114341 13.12 SGD
In stock
34 24 Plug No valves (both way open type) Female screw - -20 - +80 Hexagon 41 22 65 Rc1 1 52 70[714] 1PC 1 AL-LA-8TPF 02114375 13.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding of the liquid transfer hose
5
From Japan
On 2016-04-04 17:55:11
Very, condition is good.
This review is about item#02114253.

Related Products