Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Lock Coupler Socket Mounting Female Screw

2.00 (1)
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
...see all>
Product Options
ADD TO CART
Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Socket or Plug Valve Structure Installation Shape Lever Maximum Opening Dimensions (mm) Weight (g) Maximum Tightening Torque (N・m[kgf・cm]) Material (Body) Dimensions Ls (mm) Size Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Socket or Plug Valve Structure Installation Shape Lever Maximum Opening Dimensions (mm) Weight (g) Maximum Tightening Torque (N・m[kgf・cm]) Material (Body) Dimensions Ls (mm) Size Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 100 27 Socket Without valve Male thread 201 400 260[2652] Aluminum alloy 80 2 R2 1PC 1 AL-LB-16TSM 06182154 57.99 SGD
In stock
30 82 26 Seo \ socket Mu valve Male thread 183 310 120[1224] Aluminum alloy 72 1 1/4 R1 1/4 1PC 1 AL-LB-10TSM 06182136 61.99 SGD
In stock
36 90 24 Socket Mu valve Malethread 191 340 140[1428] Aluminumalloy 72 1.5 R1 1/2 1PC 1 AL-LB-12TSM 06182145 55.99 SGD
In stock
24 61 24 Socket Without valve Male thread 132 170 70[714] Aluminum alloy 65 1 R1 1PC 1 AL-LB-8TSM 06182127 42.99 SGD
In stock
17 61 20 Socket Without valve Male screw 122 110 50[510] Aluminum alloy 53 2013/03/04 R3/4 1PC 1 AL-LB-6TSM 06182111 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As an air hose connector
2
From Japan
On 2015-01-14 23:28:33
The opening and closing of the lever is considerably astringent. Because the screw part is short, separately long nipple and socket were necessary to open and close the lever. For storage and storage, a separate socket cap is required. Although the above usability is bad, it is a compromise in consideration of the price (half price).
This review is about item#06182111.

Related Products