Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lever Lock Coupler Socket, for Install Hose

4.00 (3)
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air, water, mineral oil, water vapor, powder
Material (Body)
Aluminum alloy
...see all>
Product Options
ADD TO CART
Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Valve Structure Weight (g) Remarks Size Lever Maximum Opening Dimensions (mm) Dimension T (phi mm) Dimensions Hs (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Valve Structure Weight (g) Remarks Size Lever Maximum Opening Dimensions (mm) Dimension T (phi mm) Dimensions Hs (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 82 58 Valve not available 320 - 1 1/4 183 34 59 120[1224] 104 1PC 1 AL-LC-10TSH 02114402 40.99 SGD
Shipped after 2018-05-01
30 90 61 Without valve 350 - 1 1/2 191 41 65 140[1428] 108 1PC 1 AL-LC-12TSH 02114436 40.99 SGD
Shipped after 2018-05-01
41 100 71 Without valve 430 - 2 201 53 76 260[2652] 123 1PC 1 AL-LC-16TSH 02114463 43.99 SGD
Shipped after 2018-05-01
12 61 52 Valve not available 140 With no ring 3/4 122 21 42 50[510] 85 1PC 1 AL-LC-6TSH 02114497 25.99 SGD
Shipped after 2018-05-01
17.5 61 58 Valve not available 190 - 1 132 27 47 70[714] 99 1PC 1 AL-LC-8TSH 02114524 28.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Connection between submersible pump and filter
5
From Japan
On 2015-04-15 22:50:33
It is comfortable to use without leakage with a solid make-up. I felt that lever lock became harder because I installed it in a submersible pump.
This review is about item#02114463.
Supply piping for high viscosity liquid (2500)
2
From Japan
On 2013-05-28 19:00:36
It may be light, but even if the inner diameter of 53 mm is stated as the installation of the hose, it is tougher than that. Although it is a lever lock made by Nitto Kohki Co., a slight lever is hard. Lubrication is necessary. It is price-oriented.
This review is about item#02114463.
Used for connection of drain hose
5
From Japan
On 2013-05-27 22:22:51
Since the diameter of this kind of coupler is Φ 27 with respect to the inner diameter Φ 25 of the hose, it hardly enters when it is a hard hose. If you warm the hose with hot water and apply the lubricant, it will not enter, eventually putting it up to half. Is there any good way to do it?
This review is about item#02114524.

Related Products