Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Lock Coupler Socket, LC Type For Install Hose

Pressure Resistance (MPa)
2.7
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve (both road open type)
Installation Shape
Ho - Sunippuru
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Weight (g) Size Lever Maximum Opening Dimensions (mm) Dimension T (phi mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Lever Maximum Opening Dimensions (mm) Dimension T (phi mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions D (mm) Dimensions A (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 3/4 122 21 90[918] 86 15 55 52 -20 to +80 1PC 1 SUS-LC-6TSH 02114515 119.99 SGD
In stock
340 1 132 27 120[1224] 99 20 63 60 -20 To + 80 1PC 1 SUS-LC-8TSH 02114542 129.99 SGD
In stock
645 1 1/2 191 40 260[2652] 108 33 100 61 -20 to +80 1PC 1 SUS-LC-12TSH 02114454 179.99 SGD
Shipped after 2018-06-29
1000 2 201 53 350[3570] 129 44 101 73 -20 to +80 1PC 1 SUS-LC-16TSH 02114481 219.99 SGD
Shipped after 2018-06-29
615 1 1/4 183 34 220[2244] 107 25.5 85 61 -20 to +80 1PC 1 SUS-LC-10TSH 02114427 169.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products