Buy more than* S$200* and get FREE SHIPPING

Lever Lock Cupla Socket, For Male Mounting

5.00 (1)
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air, water, mineral oil, water vapor, powder
Material (Body)
Aluminum alloy
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) Lever Maximum Opening Dimensions (mm) Size Dimensions Hs (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimension T (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) Lever Maximum Opening Dimensions (mm) Size Dimensions Hs (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Ls (mm) Dimension T (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 26 Valve not available Female screw 330 183 1 1/4 Hexagon 50 120[1224] 73 Rc1 1/4 34 1PC 1 AL-LD-10TSF 02114551 35.83 SGD
In stock
90 24 Valve not available Female screw 360 191 1 1/2 Octagon 60 140[1428] 71 Rc1 1/2 39 1PC 1 AL-LD-12TSF 02114585 40.32 SGD
In stock
100 27 Without valve Nut 420 201 2 Octagon 70 260[2652] 80 Rc2 49 1PC 1 AL-LD-16TSF 02114612 47.64 SGD
In stock
61 20 Without valve Nut 130 122 3/4 Hexagon 36 50[510] 53 Rc3/4 21 1PC 1 AL-LD-6TSF 02114646 28.32 SGD
In stock
61 24 Valve not available Female screw 190 132 1 Hexagon 41 70[714] 65 Rc1 26 1PC 1 AL-LD-8TSF 02114673 28.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of oil transfer pump and hose
5
From Japan
On 2015-03-21 07:52:44
Because it is made of aluminum, it is light, easy to connect and very convenient.
This review is about item#02114551.

Related Products