Buy more than* S$200* and get FREE SHIPPING

Lever Lock Cupla Plug, For Mounting Hose

3.50 (2)
Pressure Resistance (MPa)
2.7
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air, water, oil, steam, powder
Material (Body)
Aluminum alloy
...see all>
Product Options
ADD TO CART
Dimension T (phi mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimensions A (mm) Valve Structure Weight (g) Pressure Resistance (MPa [kgf/cm2]) Size Socket or Plug Dimensions Bp (mm) Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (phi mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimensions A (mm) Valve Structure Weight (g) Pressure Resistance (MPa [kgf/cm2]) Size Socket or Plug Dimensions Bp (mm) Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 87 50[510] 26 52 Valve not available 65 2.7[27] 3/4 Plug 13 34 1PC 1 AL-LE-6TPH 02114795 14.99 SGD
In stock
27 101 70[714] 34 58 Valve not available 100 2.7[27] 1 Plug 20 40 1PC 1 AL-LE-8TPH 02114822 18.99 SGD
In stock
34 102 120[1224] 40 58 Without valve 140 - 1 1/4 - 26 48 1PC 1 AL-LE-10TPH 02114707 22.99 SGD
In stock
41 107 140[1428] 42 61 Without valve 190 - 1 1/2 - 32 58 1PC 1 AL-LE-12TPH 02114734 24.99 SGD
In stock
53 122 260[2652] 48 71 Without valve 290 2.7[27] 2 Plug 44 69 1PC 1 AL-LE-16TPH 02114761 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:41:56
Good use. It is hard to break.
This review is about item#02114795.
For connection of drain hose
4
From Japan
On 2013-05-27 22:23:45
Since the diameter of this kind of coupler is Φ 27 with respect to the inner diameter Φ 25 of the hose, it hardly enters when it is a hard hose. If you warm the hose with hot water and apply the lubricant, it will not enter, eventually putting it up to half. Is there any good way to do it?
This review is about item#02114822.

Related Products