NoteBuy more than* S$200* and get FREE SHIPPING

Lever Lock Coupler Plug, For Male Thread Mounting

5.00 (1)
Maximum Working Pressure (MPa)
1.8
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air, water, oil, steam, powder
Material (Body)
Aluminum alloy
...see all
Product Options
Dimensions Bp (mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimension T (mm) Dimensions C (mm) Dimensions A (mm) TRUSCO Part Number Weight (g) Pressure Resistance (MPa [kgf/cm2]) Size Socket or Plug Pressure Resistance (MPa) Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 81 120[1224] R1 1/4 40 26 - 460 - 1 1/4 - 2.7 Hexagon 50 1PC 1 AL-LF-10TPM 02114856 21.41 SGD
In stock
35 81 140[1428] R1 1/2 42 24 - 150 2.7[27] 1 1/2 Plug - Octagon 55 1PC 1 AL-LF-12TPM 02114883 23.11 SGD
In stock
44 90 260[2652] R2 48 27 - 220 2.7[27] 2 Plug - Octagon 65 1PC 1 AL-LF-16TPM 02114917 28.92 SGD
In stock
18 61 50[510] R3/4 26 20 120-9965 70 2.7[27] 3/4 Plug - Hexagon 36 1PC 1 AL-LF-6TPM 02114944 14.21 SGD
In stock
22 73 70[714] R1 34 20 - 90 2.7[27] 1 Plug - Hexagon 41 1PC 1 AL-LF-8TPM 02114971 17.35 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sakushoshon part coupler of the engine pump
5
From Japan
On 2013-05-17 20:00:11
Included nipple, during transportation, poor workability at the time of storage. Etc. take place. I chose this product in that say so. It is satisfaction.
This review is about item#02114971.

Related Products