Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Coupler Plug, For Male Thread Mounting)Brass Made

Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 113-2211 Rc1/4 R1/4(PT1/4) Hexagon 17 36 13 1PC 1 BSBM-20PF 02109527 6.99 SGD
In stock
41 113-2245 Rc3/8 R3/8(PT3/8) Hexagon 21 37 14 1PC 1 BSBM-30PF 02109581 6.99 SGD
Shipped after 2018-06-28
77 113-2270 Rc1/2 R1/2(PT1/2) Hexagon 29 38 15 1PC 1 BSBM-40PF 02109703 10.99 SGD
In stock
ADD TO CART

Related Products