Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, for Male Screw Install, Stainless Steel

Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 R1/4(PT1/4) Hexagon 17 36 13 Valve not available Female screw 30 113-2229 1PC 1 SUS-20PF 02109886 12.99 SGD
In stock
Rc3/8 R3/8(PT3/8) Hexagon 21 37 14 Without valve Nut 41 113-2253 1PC 1 SUS-30PF 02109947 12.99 SGD
In stock
Rc1/2 R1/2(PT1/2) Hexagon 29 38 15 Without valve Nut 69 113-2288 1PC 1 SUS-40PF 02110062 22.99 SGD
In stock
ADD TO CART

Related Products