Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, for Hose Install, Brass

Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 57 30 Without valve 30 113-0234 for 1/4 hose 5 16 1PC 1 BSBM-20PH 02109536 7.99 SGD
In stock
11.3 61 34 Valve not available 34 113-0269 3/8 (for hose) 7.5 16 1PC 1 BSBM-30PH 02109597 6.99 SGD
In stock
15 63 36 Without valve 58 113-0293 For 1/2 hose 7.5 20 1PC 1 BSBM-40PH 02109712 10.99 SGD
In stock
ADD TO CART

Related Products