Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, for Hose Install, Stainless Steel

Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-0242 1/4 (for hose) 5 16 9 57 30 Valve not available 26 1PC 1 SUS-20PH 02109895 12.99 SGD
In stock
113-0277 3/8 (for hose) 7.5 16 11.3 61 34 Valve not available 27 1PC 1 SUS-30PH 02109956 12.99 SGD
In stock
113-0307 For 1/2 hose 7.5 20 15 63 36 Without valve 47 1PC 1 SUS-40PH 02110071 22.99 SGD
In stock
ADD TO CART

Related Products