Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Brass Plug, Male Thread

3.00 (2)
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa [kgf/cm2]) Screw Diameter T Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) Dimensions Hp (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa [kgf/cm2]) Screw Diameter T Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Weight (g) Dimensions Hp (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5[15] R1/8 Rc1/8(PT1/8) 4 - 37 10 Without valve Bolt 24 Hexagon 14 - 1PC 1 BSBM-10PM 05750805 8.99 SGD
Shipped after 2018-01-22
- R1/4 Rc1/4(PT1/4) 7.5 Hexagon 14 41 13 Without valve Bolt 28 - 113-0692 1PC 1 BSBM-20PM 02109545 6.99 SGD
Shipped after 2018-01-22
- R3/8 Rc3/8(PT3/8) 7.5 Hexagon 19 42 14 Valve not available External thread 50 - 113-0722 1PC 1 BSBM-30PM 02109606 6.99 SGD
Shipped after 2018-01-22
- R1/2 Rc1/2(PT1/2) 12 Hexagon 22 46 16 Without valve Bolt 66 - 113-0757 1PC 1 BSBM-40PM 02109721 10.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products