Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, for Female Screw Install, Stainless Steel

5.00 (4)
Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Material (Body)
Stainless steel
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 113-0706 R1/4 Rc1/4(PT1/4) 7.5 Hexagon 14 41 13 Without valve Bolt 1PC 1 SUS-20PM 02109904 12.99 SGD
In stock
45 113-0731 R3/8 Rc3/8(PT3/8) 7.5 Hexagon 19 42 14 Valve not available External thread 1PC 1 SUS-30PM 02109965 12.99 SGD
In stock
62 113-0765 R1/2 Rc1/2(PT1/2) 12 Hexagon 22 46 16 Without valve Bolt 1PC 1 SUS-40PM 02110087 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Exchange with what I used to last time
5
From Japan
On 2017-06-11 20:35:10
Although I was using a hose that can withstand more than 5 atmospheres, when the pressure did not rise and the check work was done, it could be confirmed that the high coupler was rusted, the air leaked due to the defect of the joint part, and the screw standard fits Although it was unknown, since it is domestic, it has the same diameter, so you can use it properly, pressure is over 5 atm, you can fill the tire with air. Tubes and joints that arrived from the last monotalou have a dangerous substitute even at 1 atmosphere, no air in the tires, there is a very different place even in the same place.
This review is about item#2109904.
Installing the compressor filter
5
From Japan
On 2017-02-15 00:19:37
It is pleasant to use with a solid product. I use it even at work or at home.
This review is about item#02109904.
For track maintenance
5
From Japan
On 2015-10-14 09:03:06
Hi coupler socket (for female thread installation) As with stainless steel, plugs are also rust resistant.
This review is about item#02109904.
For replacing a damaged coupler
5
From Japan
On 2013-10-12 14:30:48
Purchased as a countermeasure to couplers peeled off of plating. The price is high, but the finish is very good. I also want to purchase.
This review is about item#02109904.

Related Products