Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Oxygen
Dimensions Bp (mm)
4
Dimension Hp (phi mm)
13
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions C (mm)
19.1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
For mounting rubber hose (PH type)
Type
One-touch couplers Plug
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
...see all
Product Options
ADD TO CART
Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Internal diameter phi5mm 6.2 6.2 45 21 10 Steel (chromium plating) 113-0081 1PC 1 C225PH 06181411 5.00 SGD
Shipped after 2017-05-29
- 9.5 6.7 54 30 15 Steel (chrome plated) 113-0048 1PC 1 C22PH 06300183 5.00 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products