Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Oxygen
Dimensions Bp (mm)
4
Dimensions Lp (mm)
36
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimension T (mm)
M16x1.5
Dimensions C (mm)
19.1
Dimensions (Hp)
Hexagon 19
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
TORCH FOR MOUNTING (PF TYPE)
Weight (g)
30
Material (Body)
Steel (chrome plated)
Type
One-touch couplers Plug
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
TRUSCO Part Number
113-0161
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C22PF 06181427 8.34 SGD
In stock
ADD TO CART

Related Products