Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Compatible Fluid
Oxygen
Dimensions Bp (mm)
4
Dimensions Lp (mm)
49
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions H2(mm)
Hexagon 19
Dimensions H1 (mm)
Hexagon 17
Dimensions C (mm)
19.1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
Mounting small diameter rubber hose ( PN type)
Weight (g)
53
Material (Body)
Steel (chrome plated)
Type
One-touch couplers Plug
TRUSCO Part Number
113-0129
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C22PN 06301102 8.61 SGD
In stock
ADD TO CART

Related Products