Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Fuel gas
Dimensions Bp (mm)
4.5
Dimension Hp (phi mm)
15
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions C (mm)
21.1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
For mounting rubber hose (PH type)
Material (Body)
Steel (chrome plated)
Type
One-touch couplers Plug
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
...see all
Product Options
ADD TO CART
TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-0102 Internal diameter phi5mm 6.2 6.2 48 21 15 1PC 1 C335PH 06181436 6.23 SGD
In stock
113-0064 - 11 7.5 57 30 25 1PC 1 C33PH 06300192 6.23 SGD
In stock
ADD TO CART

Related Products