Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

5.00 (1)
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Fuel gas
Dimensions Bp (mm)
4.5
Dimensions Lp (mm)
36.2
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimension T (mm)
M 16 X 1.5 LEFT
Dimensions C (mm)
19.1
Dimensions (Hp)
Hexagon 19
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
TORCH FOR MOUNTING (PF TYPE)
Weight (g)
30
Material (Body)
Steel (chrome plated)
Type
One-touch couplers Plug
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
TRUSCO Part Number
113-0188
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C33PF 06181445 9.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardware cutting work
5
From Japan
On 2012-11-14 20:19:43
I use it without any problem. I buy it because it is cheap.
This review is about item#06181445.

Related Products