Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Fuel gas
Dimensions Bp (mm)
4.5
Dimensions Lp (mm)
50
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions H2(mm)
Hexagon 19
Dimensions H1 (mm)
Hex 17
Dimensions C (mm)
21.1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
Mounting small diameter rubber hose ( PN type)
Weight (g)
53
Material (Body)
Steel (chrome plated)
Type
One-touch couplers Plug
TRUSCO Part Number
113-0145
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C33PN 06301111 9.32 SGD
In stock
ADD TO CART

Related Products