Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Oxygen
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
17
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
For mounting rubber hose (SH type)
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
...see all
Product Options
ADD TO CART
TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-0099 Internal diameter phi5mm 6.2 6.2 66.1 3.1 21 43 1PC 1 CC225SH 06181454 18.81 SGD
In stock
113-0056 1/4inch, 5/16inch 9.5 6.7 69.6 5 30 44 1PC 1 CC22SH 06300201 19.76 SGD
In stock
ADD TO CART

Related Products