Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Dimensions T (inch)
R1/4
Other Side's Hose Size
Rc1/4
Compatible Fluid
Oxygen
Dimensions Hs (mm)
Hex 14
Dimensions Ls (mm)
52.6
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
17
Dimensions A (mm)
13
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Type
Set piping (SM)
Weight (g)
46
Material (Body)
Brass (chrome plated)
Type
One-touch coupler socket
TRUSCO Part Number
113-0200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC22SM 06301145 22.35 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products