Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Other Side's Hose Size
phi5xphi11(mm)
Compatible Fluid
Oxygen
Dimensions Ls (mm)
62.6
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions H2(mm)
Hexagon 19
Dimensions H (phi mm)
20.5
Dimensions H1 (mm)
Hex 17
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
17
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
Mounting small diameter rubber hose (Type SN)
Weight (g)
78
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
TRUSCO Part Number
113-0137
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC22SN 06301127 23.32 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products