Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Fuel gas
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
18.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
For mounting rubber hose (SH type)
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 113-0111 Internal diameter phi5mm 6.2 6.2 69.5 3.1 21 1PC 1 CC335SH 06181472 19.46 SGD
Shipped after 2017-01-23
57 113-0072 5/16inch, 3/8inch 11 7.5 73.5 5.5 30 1PC 1 CC33SH 06300217 19.46 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products