Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

5.00 (1)
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Compatible Fluid
Fuel gas
Dimensions Ls (mm)
53
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimension T (mm)
M 16 X 1.5 LEFT
Dimensions (Hs)
Hexagon 19
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
18.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
CONTAINER FOR MOUNTING (SF TYPE)
Weight (g)
64
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
TRUSCO Part Number
113-0196
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC33SF 06181481 22.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heating work of the metal
5
From Japan
On 2012-11-23 00:38:22
Since the first-class brand item is safe.
This review is about item#06181481.

Related Products