Buy more than* S$200* and get FREE SHIPPING

Mini Coupling

4.00 (1)
Other Side's Hose Size
phi5xphi11(mm)
Compatible Fluid
Fuel gas
Dimensions Ls (mm)
66.7
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions H2(mm)
Hexagon 19
Dimensions H (phi mm)
20.5
Dimensions H1 (mm)
Hexagon 17
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
18.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
Mounting small diameter rubber hose (Type SN)
Weight (g)
86
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
TRUSCO Part Number
113-0153
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC33SN 06301136 24.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for refrigerant piping (gas welding).
4
From Japan
On 2012-03-12 22:50:57
The connection feeling is nice, is it a bit heavy? After all, it is durable. Just because you can not use the hose band, workability is good.
This review is about item#06301136.

Related Products