Buy more than* S$200* and get FREE SHIPPING

DELVO Dedicated Screwdriver

4.50 (2)
Start Method
Push start
Torque Adjustment
Stepless
Input Power
AC100V(50/60Hz)
Compatible Bits
Opposite side 5mm
Power Consumption (W)
35
Weight (kg)
0.69
Overall Length (mm)
266
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging two-bit
...see all>
Product Options
ADD TO CART
Output Torque (N/m) Rolling Speed of No-load (min-1[r.p.m]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Torque (N/m) Rolling Speed of No-load (min-1[r.p.m]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.20 to 3.00 700 117-8954 1PC 1 DLV8140-EJN 06170446 579.99 SGD
In stock
0.50 to 1.70 1000 117-8946 1PC 1 DLV8130-EJN 06170421 579.99 SGD
In stock
ADD TO CART

Related Products